£2189.00
Ex VAT
£2626.80
Inc VAT
Product Details
Product Specification
• Self centering self locking puller legs, grip increases as load increases.
• Easy one man operation.
• 2 and 3 way options.
• 360 degree swivel hose coupling for optimum access.
• Lightweight aluminium hydraulic pump included.
• Selection of ram extension rods supplied to increase stroke.
• In-built safety valve to prevent overloading.
Loadstar Puller:
• 20T Hydraulic Ram and Pump.
• Puller and pump supplied in steel storage case.
• Selection of 4 ram extension rods supplied to increase stroke.
• Supplied in steel storage cases.
Attribute | Value |
---|---|
Additional Features | 360 degree swivel hose coupling In-built safety valve |
Brand | Sykes-Pickavant |
EAN | 5012737936649 |
ECLASS Code | 21043090 |
Jaw Reach | 365mm |
MFR Part No. | 20102000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |