£1879.00
Ex VAT
£2254.80
Inc VAT
Product Details
Product Specification
• Available in 20 Tonne, 30 Tonne and 50 Tonne.
• Choices range from fully equipped "Comprehensive Kits" or entry level puller kits with the capability to add on extra packs as required.
• These extra packs consist of Separator packs, Accessory Packs and in the 20 Tonne version there is also a Press Frame pack available.
• The Loadstar Plus series is a versatile range with a range of options to suit all heavy duty pulling and extraction situations.
20201000
• 20 Tonne Loadstar "Plus" Entry Level Kit (minus pump)
• 20T Hydraulic Cylinder.
• Capability as per 20200000 for those customers who already have a suitable hydraulic pump (10,000 psi) with standard 3/4" hydraulic quick coupler.
• Supplied in steel storage case.
• 3 x Cranked legs.
• 3 x Straight legs.
• 3 x Leg extensions.
• Spread 530mm.
• Reach 760mm.
Attribute | Value |
---|---|
Additional Features | Supplied in steel storage case |
Brand | Sykes-Pickavant |
EAN | 5012737938643 |
ECLASS Code | 21043090 |
Jaw Reach | 760mm |
MFR Part No. | 20201000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |