£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for pulling bearings and inner race bearings, the Bearing Separator & Puller Set from Laser Tools® is supplied with a handy carry case for convenient storage.
Features and Benefits
• Wedge shape design makes for easier bearing removal
• Has up to a 55mm spread for clean removal
• Supplied in a handy storage case
Attribute | Value |
---|---|
Additional Features | External Only |
Brand | Laser Tools |
EAN | 5018341038496 |
ECLASS Code | 21043090 |
Jaw Reach | 63mm |
MFR Part No. | 3849 |
Product Type | Bearing Separator Set |
UNSPSC Code | 27111712 |