£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
The Gear and Bearing Puller/Splitter Set from Laser Tools® is supplied as a set of two size ranges to offer maximum versatility when removing gears and bearings from cylindrical shafts.
Features and Benefits
• Made from drop forged hardened steel for maximum durability
• Set size ranges from 30mm-50mm and 50mm-75mm for versatile working
• Supplied with extension rods and a carbon steel yoke
Attribute | Value |
---|---|
Additional Features | External Only |
Brand | Laser Tools |
EAN | 5018341039462 |
ECLASS Code | 21043090 |
MFR Part No. | 3946 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |