£30.99
Ex VAT
£37.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Suitable for internal or external pulling, the 2/3 Leg Reversible Gear Puller is ideal for removing gears and bearings with the option of two or three holding jaws.
Features and Benefits
• Reversible for operator convenience
• Capable of both internal and external pulling
• Available in both 4in. and 6in. options to suit requirements
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341019143 |
ECLASS Code | 21043090 |
MFR Part No. | 1914 |
Product Type | Puller |
UNSPSC Code | 27111712 |