noscriptLaser Tools GEAR PULLER - 6" 2 & 3 LEG REVERSIBLE 1915 | Cromwell Tools

Laser Tools

GEAR PULLER - 6" 2 & 3 LEG REVERSIBLE

SKU:

LSR5031915G

MPN:

1915

£52.49

Ex VAT

£62.99

Inc VAT

IN STOCK (1)

    Product Details

    Suitable for internal or external pulling, the 2/3 Leg Reversible Gear Puller is ideal for removing gears and bearings with the option of two or three holding jaws.


    Features and Benefits
    • Reversible for operator convenience
    • Capable of both internal and external pulling
    • Available in both 4in. and 6in. options to suit requirements


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341019150

    ECLASS Code

    21043090

    MFR Part No.

    1915

    Product Type

    Puller

    UNSPSC Code

    27111712