£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
The Gear Puller Set from Laser Tools® is designed for simple operation. Spring tensioned jaws allow for one-handed application if required, while the set also offers both two and three leg configurations.
Features and Benefits
• Spring tension jaws for one-handed operations
• Can be configured for two or three jaw bearing removal
• Provides a range of internal or external pulling action between 75mm to 180mm
Attribute | Value |
---|---|
Additional Features | External Only |
Brand | Laser Tools |
EAN | 5018341038502 |
ECLASS Code | 21043090 |
MFR Part No. | 3850 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |