£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for external pulling, the Hydraulic Gear Puller from Laser Tools® has a two leg and three leg option for maximum torque application.
Features and Benefits
• Made from high tensile steel for a reliably strong product
• 175mm leg length provides excellent torque (max: 55Nm)
• Wide jaw opening capacity (up to 250mm)
• 12 tonne hydraulic ram for safe and easy spread
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341056537 |
ECLASS Code | 21043090 |
Jaw Reach | 175mm |
MFR Part No. | 5653 |
Product Type | Puller |
UNSPSC Code | 27111712 |