£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
The variable length, Long Reach Bearing Puller from Laser Tools® is the ideal tool for pulling micro bearings of up to 50mm in diameter.
Features and Benefits
• Has three-position legs for long reach pulling
• Self-centering for operator convenience
• Manufactured from durable drop forged alloy steel for reliable strength
Attribute | Value |
---|---|
Additional Features | External Only |
Brand | Laser Tools |
EAN | 5018341034733 |
ECLASS Code | 21043090 |
Jaw Reach | 50mm |
MFR Part No. | 3473 |
Product Type | Puller |
Reach | 240mm |
UNSPSC Code | 27111712 |