£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
Revolutionise automotive repairs with the medium-weight slide hammer, boasting a 5/8in. UNF thread and a robust 10lb sliding hammer. A game-changer for professionals and DIY enthusiasts, this tool ensures a powerful and secure grip for diverse applications.
Features and Benefits
• Versatile medium-weight slide hammer with a 10lb steelhead
• 500mm long steel shaft for extended reach and accessibility
• Robust 5/8in. UNF thread for a secure and powerful grip
Typical Applications
• Automotive
• Adaptable tool for drive flange, hub, wheel bearing, and diesel injector removal
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341048112 |
ECLASS Code | 21043090 |
MFR Part No. | 4811 |
Product Type | Slide Hammer Puller Set |
Reach | 500mm |
UNSPSC Code | 27111712 |