£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
Product Documents
Revolutionise automotive repairs with our uniquely designed 7.5kg slide hammer, a vital asset for bodyshops and professional workshops. Crafted for impact, its 660mm shaft delivers substantial force, making it indispensable for dent removal, panel straightening, and comprehensive automotive restoration.
Features and Benefits
• 5/8in. UNF thread and M18 x 1.5 metric thread for versatile connections
• Static shaft handle mirrors threads, allowing customisation for puller/adaptor connections
• Included lock nuts ensure secure assembly for various applications
• Shaft features two holes for R-clips, ensuring safe and convenient storage and transportation
• 7.5kg sliding weight with two handles enables precise and efficient two-handed operation
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21043090 |
MFR Part No. | 5269 |
Product Type | Slide Hammer Puller Set |
Reach | 660mm |
UNSPSC Code | 27111712 |