£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Chunky plastic scraper fitted with 3 different blade types (sponge, rubber blade and ice scraper). Quickly removes snow, sludge and ice from car windows, lights and bodywork without scratching the paintwork or glass.
Features and Benefits
• Ensures the quick and easy removal of snow, sleet, sludge and ice
• Scratch-proof blades means no damage to your vehicle
• Easy-grip handle
• Smooth blades for even ice removal
Attribute | Value |
---|---|
Brand | Kent Car Care |
EAN | 5013879246207 |
ECLASS Code | 21049800 |
Length | 175mm |
MFR Part No. | Q4620 |
Product Type | Squeegee And Ice Scraper |
UNSPSC Code | 27111523 |
Width | 150mm |