£35.99
Ex VAT
£43.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed to fit most rear seat types. A fully adjustable rear car seat cover for seats between 120-145 cms wide. Fits most makes of MPV and Estate car. Accepts 3 point seat belts. Does not cover head rests. Comes with full fitting instructions.
Attribute | Value |
---|---|
Additional Features | Accepts 3 point seat belts Does not cover head rests |
Brand | HDD |
Colour | Black |
EAN | 5060012273019 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | FFRBLK-301 |
Product Type | Universal Fast Fit Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Rear |
Seat Size | Triple |
UNSPSC Code | 25174601 |