£25.79
Ex VAT
£30.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Allows the use of armrests and covers the headrest. Accommodates 3 point integral seat belts.
Attribute | Value |
---|---|
Additional Features | Accommodates 3 point integral seat belts Allows the use of armrests Covers the head rest Total seat coverage |
Brand | HDD |
Colour | Black |
EAN | 5060012276416 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | HBBLK-641 |
Product Type | Tractor Seat Cover - High Back |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |