£25.99
Ex VAT
£31.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Total seat coverage. Designed for wider seat types. Accepts armrests and covers the head rest. Not suitable for seats with airbags.
Attribute | Value |
---|---|
Additional Features | Accepts armrests Covers the head rest Not suitable for seats with airbags Total seat coverage |
Brand | HDD |
Colour | Grey |
EAN | 5060012272241 |
ECLASS Code | 28019290 |
Material | PVC |
MFR Part No. | WUFGRY-224 |
Product Type | Universal Winged Seat Cover |
Resistance Properties | Dirt & grime Dust Food and drink Mud Oil Paint |
Seat Location | Front |
Seat Size | Single |
UNSPSC Code | 25174601 |