£247.00
Ex VAT
£296.40
Inc VAT
Product Details
Product Specification
Fast and easy with a 2200lbs capacity and 480m max working length, 325 ram travel and 4 10 spring size.
Attribute | Value |
---|---|
Additional Features | 325mm max. ram travel distance 480mm maximum working length |
Brand | SIP |
EAN | 5012713036387 |
ECLASS Code | 21049090 |
MFR Part No. | 3638 |
Product Type | Spring Compressor |
UNSPSC Code | 27140000 |
Weight Each | 37kg |