£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Strengthened steel body and forks. The longer length allows greater force to be applied to separate the ball joint, can be used from outside the wing.
Throat depth: 88mm. Overall length: 420mm.
Attribute | Value |
---|---|
Additional Features | Strengthened steel body and forks |
Brand | Sykes-Pickavant |
Capacity | 18mm |
EAN | 5012737796229 |
ECLASS Code | 21049090 |
Jaw Material | Steel |
MFR Part No. | 080600 |
Product Type | Ball Joint Separator Lever Type |
Throat Depth | 88mm |
UNSPSC Code | 27140000 |
Weight Each | 1.1kg |