£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This fork ball joint separator is an essential in every vehicle garage or workshop, using the forked leverage method to separate ball joints. The separator is designed to be used with a hammer in order to separate the joint from the steering arm. There is the option to buy a longer, 400mm version for better leverage.
Features and Benefits
• The shorter version of the separator has dimensions of 14mm for the jaw width, a handle thickness of 22mm and an overall length of 200mm
• The long version offers a length of 400mm for better leverage, a jaw width of 20mm and a shaft thickness of 20mm
• The longer version offers secure jaws and a knurled grip for better handling when in use
Typical Applications
• For use on steering and suspension
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341002831 |
ECLASS Code | 21049090 |
Jaw Material | Steel |
Maximum Jaw Opening | 14mm |
MFR Part No. | 283 |
Number of Legs | N/A |
Number of Pieces | 1 |
Product Type | Ball Joint Separator |
Throat Width | 22mm |
UNSPSC Code | 27140000 |