£52.49
Ex VAT
£62.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured for heavy-duty automotive applications, the coil spring compressor from Laser Tools® is supplied with three security clamps for enhanced safety. features twin threaded rams to safely adjust the jaws in a controlled method.
Features and Benefits
• Equipped with safety clamps for enhanced spring retention
• Suitable for coil diameters up to 250mm
• Triple prong design enhances operator safety
Typical Applications
• Automotive
Notes
• Suitable for use with a 1/2in. D ratchet or 21mm socket or spanner (sold separately)
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341002909 |
ECLASS Code | 21049090 |
Jaw Material | Steel |
Maximum Jaw Opening | 250mm maxmm |
MFR Part No. | 0290 |
Number of Legs | 3 |
Number of Pieces | 3 |
Product Type | Spring Compressor Set |
Screw Material | Steel |
UNSPSC Code | 27140000 |