£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed to efficiently remove and replace ball joints, this three-piece ball joint remover set from Laser® Tools is compatible with a range of vehicle makes, including Audi®, BMW®, Ford® and Toyota®.
Features and Benefits
• Suitable for use in tight spaces for both home repairs and workshop settings
• Supplied with a range of sizes to fit a wide range of car make
Contents
• 1x 23mm x 55mm ball joint remover
• 1x 28mm x 55mm ball joint remover
• 1x 34mm x 63mm ball joint remover
Typical Applications
• Automotive maintenance and repair
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 55-63mm |
EAN | 5018341048723 |
ECLASS Code | 21049090 |
Jaw Material | Chrome Molydenum |
Maximum Jaw Opening | 63mm |
MFR Part No. | 4872 |
Number of Legs | 3 |
Number of Pieces | 3 |
Product Type | Ball Joint Separator |
Screw Material | Hardened Steel |
Throat Depth | 15mm |
Throat Width | 55-63mm |
UNSPSC Code | 27140000 |