£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
Impact Ball Joint Separator Set comes in multiple piece set of ball joint splitter forks and gives you the opportunity to use an air hammer rather than your hand.
Features and Benefits
• Can use with an air hammer rather than by hand, for great speed to do a job
• Manufactured from chrome molybdenum to help boost toughness
• Comes in a range of sizes: 20mm, 24mm, 30mm, 35mm, 42mm, to suit your need
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 20-42mm |
EAN | 5018341060329 |
ECLASS Code | 21049090 |
Jaw Material | Chrome Molydenum |
Maximum Jaw Opening | 42mm |
MFR Part No. | 6032 |
Number of Legs | 3 |
Number of Pieces | 5 |
Product Type | Ball Joint Separator |
Screw Material | Hardened Steel |
Throat Depth | 65mm |
Throat Width | 20-42mm |
UNSPSC Code | 27140000 |