£194.00
Ex VAT
£232.80
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured for heavy-duty automotive applications, the hand-help suspension coil spring compressor from Laser Tools® features twin threaded rams to safely adjust the jaws in a controlled method.
Features and Benefits
• Equipped with safety clamps for enhanced spring compression
• Suitable for coil diameters up to 240mm
• Dual prong design allows for controlled application
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 240mm |
EAN | 5018341070182 |
ECLASS Code | 21049090 |
Jaw Material | Plastic covered Steel |
Maximum Jaw Opening | 23mm - 280mmmm |
MFR Part No. | 7018 |
Number of Legs | 2 |
Number of Pieces | 2 |
Product Type | Coil Spring Compressor |
Screw Material | Steel |
UNSPSC Code | 27140000 |