noscriptLaser Tools BALL JOINT REMOVER 39MM - FOR HGV 7131 | Cromwell Tools

Laser Tools

BALL JOINT REMOVER 39MM - FOR HGV

SKU:

LSR5037131J

MPN:

7131

£307.00

Ex VAT

£368.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Specifically designed to fit LGV and HGV ball joints, the 39mm ball joint remover from Laser Tools® is manufactured from chrome molybdenum for dependable strength and performance.


    Features and Benefits
    • Made from chrome molybdenum for strength and a long service life
    • Consumable replacement parts are widely available
    • Suitable for use in conjunction with a hydraulic ram (sold separately) for easier working


    Contents
    • 1x ball joint separator
    • 3x various-length pressure pieces
    • 1x 1/2in. x 16T UNF threaded adapter
    • 1x mechanical threaded force screw


    Typical Applications
    • Automotive
    • LGV ball joint separation
    • HGV ball joint separation


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Capacity

    39mm

    EAN

    5018341071318

    ECLASS Code

    21049090

    Maximum Jaw Opening

    40mm

    MFR Part No.

    7131

    Number of Legs

    3

    Number of Pieces

    6

    Product Type

    Ball Joint Separator

    Throat Depth

    60mm

    Throat Width

    72mm

    UNSPSC Code

    27140000