£96.49
Ex VAT
£115.79
Inc VAT
Product Details
Product Specification
Product Documents
This ball joint separator- Hydraulic is used for fast and straightforward separation of ball joint connections. It is most suited for its job, and highly suited for Hydraulic cars.
Features and Benefits
• This duty ball joint separator is constructed to divide the maximum stubborn joint taper with ease
• A steady and remarkable power impact; A Jaw size: 22mm (width),30mm (depth); maximum opening: 56mm
• Fork body is manufactured from chrome molybdenum, for excellent toughness and durability
Typical Applications
• Cars
• LCV
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 22`mm |
EAN | 5018341055530 |
ECLASS Code | 21049090 |
Jaw Material | Chrome Molydenum |
Maximum Jaw Opening | 56mmmm |
MFR Part No. | 5553 |
Number of Legs | 0 |
Number of Pieces | 2 |
Product Type | Ball Joint Separator |
Screw Material | Chrome Molydenum |
UNSPSC Code | 27140000 |