£244.00
Ex VAT
£292.80
Inc VAT
Product Details
Product Specification
Product Documents
This ball joint seperator kit is an essential in every mechanic's garage. The kit comes supplied with a hydraulic ram, with jaw sizes 30, 34 and 40mm, to separate ball joints on a range of steering systems.
Features and Benefits
• The kit offers jaw sizes of 30, 34 and 40mm for a range of ball joints
• The kit uses hydraulic pressure of up to 12 tonnes for separation
• Jaws are designed with forge chrome molybdenum for strength, durability and longevity
Typical Applications
• For use on ball joints
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 30-40mm |
EAN | 5018341049317 |
ECLASS Code | 21049090 |
Jaw Material | Chrome Molydenum |
Maximum Jaw Opening | 40mmmm |
MFR Part No. | 4931 |
Number of Legs | 0 |
Product Type | Ball Joint Separator |
Screw Material | Chrome Molydenum |
UNSPSC Code | 27140000 |