£35.49
Ex VAT
£42.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The heavy-duty scissor-type ball joint separator from Laser® Tools is designed to provide powerful performance on a range of ball mountings, joints and track rod ends.
Features and Benefits
• Manufactured from durable materials for dependable strength
• A choice of sizes available for different vehicles
• Adjustable for operator convenience
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Thrust Nut |
Brand | Laser Tools |
Capacity | 60mm |
EAN | 5018341027087 |
ECLASS Code | 21049090 |
Jaw Material | Carbon Steel |
Maximum Jaw Opening | 60mm |
MFR Part No. | 2708 |
Number of Pieces | 1 |
Product Type | Ball Joint Separator |
Screw Material | Carbon Steel |
Throat Depth | 25mm |
Throat Width | 19mm |
UNSPSC Code | 27140000 |