£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
Product Documents
This is a professional universal coil spring compressor kit specially designed for MacPherson. Struts fitted to most makes of vehicles and comes complete with a robust shaft which extends up to 300mm and 3 sizes of pressure plates.
Features and Benefits
• There is an anti-slip locking mechanism makes sure that the struts are compressed as securely as possible
• An adapter for conical springs to some well recognized vehicles such as some Alfa Romeo, Chrysler, Nissan, Seat & Volkswagen and more
• A variety of sizes in pressure plates to select: 80 - 115mm, 110- 150mm & 140 - 195mm
Warnings
• Do not use the spring compressor if parts are broken or lost because this may cause failure and/or personal injury
• Do not allow someone who is not trained to use the spring compressor
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 80-195mm |
EAN | 5018341048716 |
ECLASS Code | 21049090 |
Maximum Jaw Opening | Maximum jaw opening 10"mm |
MFR Part No. | 4871 |
Number of Legs | 3 |
Number of Pieces | 1 |
Product Type | Coil Spring Compressor |
UNSPSC Code | 27140000 |