£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This coil spring compressor from Laser Tools® is a twin-prong design to allow for an even pressure increase between each prong to ensure safe spring removal.
Features and Benefits
• Suitable for use with a wide range of vehicle brands
• Manufactured from durable materials for a long service life
• Dual prong design allows for enhanced safety during application
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341027797 |
ECLASS Code | 21049090 |
Jaw Material | Carbon Steel |
Maximum Jaw Opening | 235mmmm |
MFR Part No. | 2779 |
Number of Legs | 2 |
Number of Pieces | 2 |
Product Type | Coil Spring Compressor |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |