£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
This coil spring compressor from Laser Tools® allows for easy spring removal on a range of vehicles. Complete with safety hooks, the twin-prong design allows for safe and reliable application.
Features and Benefits
• Suitable for use with a wide range of vehicle brands
• Manufactured from durable materials for a long service life
• Supplied with adjustable safety hooks for reliable compression
Contents
• 2x compressor prongs
• 4x safety hooks
• 2x clips
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341055608 |
ECLASS Code | 21049090 |
Jaw Material | Carbon Steel |
Maximum Jaw Opening | 235mmmm |
MFR Part No. | 5560 |
Number of Legs | 2 |
Number of Pieces | 8 |
Product Type | Coil Spring Compressor |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |