£364.00
Ex VAT
£436.80
Inc VAT
Product Details
Product Specification
Product Documents
This coil spring compressor set from Laser Tools® allows for access to springs where space is restricted and is suitable for vehicles where the access point starts from 30mm.
Features and Benefits
• Suitable for use with a wide range of vehicle brands
• Manufactured from durable materials for a long service life
• Compatible with air impact tools (sold separately) for easier applications
• Excellent maximum load capacity (3800kgf (37,240N))
Contents
• 2x 130mm pressure plates
• 2x 150mm pressure plates
• 1x torque limiting bar
• 1x internal coil spring compressor
• 3x application tools
Typical Applications
• Automotive
• Wishbone suspension systems
• Independent suspension systems
• Multi-link suspension systems
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341059316 |
ECLASS Code | 21049090 |
Jaw Material | Alloy Steel |
Maximum Jaw Opening | 30mmmm |
MFR Part No. | 5931 |
Number of Legs | 1 |
Number of Pieces | 9 |
Product Type | Coil Spring Compressor |
Screw Material | Hardened Steel |
UNSPSC Code | 27140000 |