£46.79
Ex VAT
£56.15
Inc VAT
Product Details
Product Specification
Product Documents
When working on older and retro motorcycles, this pair of spring compressors can securely compress springs for repair and replacement needs. The compressors are designed specifically for twin rear shocks with a 100mm open jaw width. For longevity of the product, the compressor is manufactured in box section steel for strength and supplied with replacement claws.
Features and Benefits
• This pair of spring compressors are made for older models and retro motorcycles with twin rear shocks
• The compressor and supplied replacement claws come in a convenient metal tin for easy storage and transport
• The compressors offer 100mm jaw width for twin rear shocks
Typical Applications
• For use on twin rear shocks on retro and old motorcycles
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 100mm |
EAN | 5018341047641 |
ECLASS Code | 21049090 |
Jaw Material | Nylon |
Maximum Jaw Opening | 100mm |
MFR Part No. | 4764 |
Number of Pieces | 1 |
Product Type | Coil Spring Compressor |
Screw Material | Steel |
UNSPSC Code | 27140000 |