£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
Designed for easy motorcycle maintenance and repair, the motorcycle coiled spring compressor from Laser Tools® provides safe access to the internal fixings of a motorcycle engine.
Features and Benefits
• Lightweight aluminium construction for easy handling
• Strong design for reliable performance in workshop locations
• Suitable for use on a variety of coil springs
Contents
• 1x coil spring compressor
• 1x 60mm adaptor
• 1x 66m adaptor
• 1x 72mm adaptor
• 1x 75mm adaptor
• 1x eyelet
• 1x clevis adaptor
Typical Applications
• Motorcycle maintenance and repair
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 60-75mm |
EAN | 5018341052096 |
ECLASS Code | 21049090 |
Jaw Material | Aluminium |
Maximum Jaw Opening | 75mm |
MFR Part No. | 5209 |
Number of Legs | 3 |
Number of Pieces | 7 |
Product Type | Coil Spring Compressor |
Screw Material | Steel |
UNSPSC Code | 27140000 |