£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
For easy access to the internal fixings of a motorcycle, the motorcycle fork spring compressor from Laser Tools® provides simple spring compression for maintenance and repair work.
Features and Benefits
• Designed for safe, hands-free operation
• Suitable for use in situ for convenient working
• Made in the UK for approved industry standards
Typical Applications
• Motorcycle maintenance and repair
• Motorcycle preload spacer replacement
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 70mm |
EAN | 5018341052676 |
ECLASS Code | 21049090 |
Jaw Material | Blackened Steel |
Maximum Jaw Opening | 70mm |
MFR Part No. | 5267 |
Number of Legs | 1 |
Number of Pieces | 1 |
Product Type | Coil Spring Compressor |
Screw Material | Steel |
UNSPSC Code | 27140000 |