£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use on Triumph ad Ducati motorcycles, this fork spring compressor is essential for assembling and disassembling the upside down fork by easing tension and permitting access to the top cap lock nut.
Features and Benefits
• Designed to compress forksprings and permit access to the top cap lock nut
• Finished with a matte chrome for extra strength and durability
• Made for hands free operation
Typical Applications
• For use on Triumph and Ducati motorcycles
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 57mm |
EAN | 5018341063535 |
ECLASS Code | 21049090 |
Maximum Jaw Opening | 57mm |
MFR Part No. | 6353 |
Number of Legs | 2 |
Number of Pieces | 1 |
Product Type | Coil Spring Compressor |
UNSPSC Code | 27140000 |