£87.49
Ex VAT
£104.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Choose the Accura 4-tyre Inflator for unmatched tyre maintenance. Featuring a robust aluminium body with a protective rubber bumper, this tyre inflator ensures durability and an extended life expectancy. Ideal for automotive enthusiasts, professionals, and everyday users, it's the lightest metal-bodied digital inflator available, combining convenience with top-notch performance. Versatile and compact, it caters to tyre inflation needs for cars, motorcycles, bicycles, and more. This premium tool offers precise and efficient inflation, making it essential for vehicle owners.
Features and Benefits
• Slimline biomorphic body shape gives increased comfort for the user - Fast to use and handle
• Delivers a high pressure range for multiple applications 4 - 250 psi range (including trucks)
• Permanently backlit with an auto-off after 25 seconds no-use for ease of reading and battery-saving
• Large screen and clear digits for operator clarity, increasing accuracy and speed of use
Contents
• 4-Tyre inflator
• Replaceable 2 X AAA batteries power unit
• 3 units of calibration toggle as standard
Typical Applications
• Suitable for use both indoors and outdoors
Standards
• IP54
• BS EN 12645:2014
• Individually tested and certified against nationally approved gauges
Attribute | Value |
---|---|
Brand | PCL |
Cable Length | 0.53m |
Capacity | 18bar |
Connection Type | Single clip-on |
Display Type | Digital |
EAN | 5014875143200 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 250psi |
MFR Part No. | DAC404 |
Product Type | Tyre Inflator |
Standards Met | IP54 |
UNSPSC Code | 27140000 |