£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Fast tyre inflator, easy to use and ideal for regular tyre maintenance. Powered directly from the in-vehicle 12V socket, so ideal to use when and where needed. The analogue gauge shows pressure in PSI, Bar and kg/cm2. 2.9m cable to reach tyres all around the vehicle. Three-piece adaptor set included to allow inflating bicycle tyres and other small items.
Features:
•Inflation speed: 0-35PSI in under 4.5 mins (13" tyre)
•Air hose length: 48cm
•Valve adaptors: 3
•Simple start/stop operation
Attribute | Value |
---|---|
Additional Features | Powered through in-car 12V/cigarette lighter |
Brand | Ring Automotive |
Display Type | Analogue |
EAN | 5055175217246 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 100psi |
MFR Part No. | RAC610 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |
Weight Each | 0.732g |