noscriptRing Automotive Ring RAC635 Digital Preset Tyre Inflator RAC635 | Cromwell Tools

Ring Automotive

Ring RAC635 Digital Preset Tyre Inflator

SKU:

RNG5032840M

MPN:

RAC635

£41.79

Ex VAT

£50.15

Inc VAT

OUT OF STOCK

    Product Details

    The RAC635 quickly and accurately inflates a 13" tyre from flat to 35PSI in under 3 minutes. The preset dial allows you to set the pressure you need and the inflator will automatically stop once reached. The deflation valve allows for small decreases in pressure when needed and the large backlit digital screen is easy to read, with pressure shown in PSI, KPa and bar. The inflator is powered directly from the in-vehicle 12V socket and has an integrated LED light making night time inflation safer and easier. An SOS function is also included for use in emergency situations to attract attention. Comes with case.


    Features:
    •Inflation speed: 0-35PSI in 3 mins (13" tyre)
    •Cable length: 3.5m
    •Airhose length: 70cm
    •Valve adaptors: 3


    Product Specification
    Attribute
    Value

    Additional Features

    backlit digital screen Comes with a deflation valve Powered directly from your 12V in-car socket SOS mode to attract attention or warn other motorists

    Brand

    Ring Automotive

    Display Type

    Digital

    EAN

    5055175234908

    ECLASS Code

    21049090

    Max. Pressure Reading

    100psi

    MFR Part No.

    RAC635

    Product Type

    Tyre Inflator

    UNSPSC Code

    27140000

    Weight Each

    1.16g