£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This set of three exhaust expanders enable the pipe to be extended parallel to allow additional tail-pipes or accessories to be clamped successfully. The three tools cover mild steel exhausts with diameters: 30 - 44mm, 38 - 62mm & 54 - 87mm.
Features and Benefits
• The three tools cover mild steel exhausts with diameters: 30 - 44mm, 38 - 62mm & 54 - 87mm
• The tools will expand the diameter uniformly and also remove any other damage that may have occurred
• Can be used on a mild steel maximum thickness of 1.2mm pipe
• Hexagon shaft is turned with 16mm spanner
• Supplied in a blow mould case for easy storage
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5018341048617 |
ECLASS Code | 21049090 |
UNSPSC Code | 27140000 |