£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Removal tool designed for 2 button style quick connectors used on automotive fuel, oil and coolant systems.
Features and Benefits
• Quick connector pliers allow one handed operation
• Small, compact design for easy access in tight areas
• Soft grip handle designed to sit in the palm with finger operated levers
• Length: 120mm; Jaw width: 35mm
• Designed for 2 button style quick connectors used on automotive fuel, oil and coolant systems
• EU Registered Design
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078263 |
ECLASS Code | 21049090 |
UNSPSC Code | 27140000 |