noscriptVulcascot 26405000 STANDARD WHEEL CHOCK 250x150x235mm 26405000 | Cromwell Tools

Vulcascot

26405000 STANDARD WHEEL CHOCK 250x150x235mm

SKU:

VUL5030001A

MPN:

26405000

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (10)

    Product Details

    Wheel chocks suitable for all applications within the aviation and road transport industries.


    These hard wearing wheel chocks are produced from a tough grade of rubber compound to ensure that they are able to withstand the harsh conditions of these demanding industries.


    The triangular chocks are rounded at the corners to prevent profile damage and are heavily ribbed on all three sides to aid grip.


    Each rubber wheel chock is supplied fitted with an eyebolt and length of blue polypropylene rope to aid handling.


    Length:250mm
    Width:170mm.
    Height:150mm.


    Product Specification
    Attribute
    Value

    Brand

    Vulcascot

    ECLASS Code

    21049090

    MFR Part No.

    26405000

    Product Type

    Wheel Chocks

    Tool Material

    Rubber

    UNSPSC Code

    27140000

    Weight Each

    5800g