£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
These car ramps have a 2.5-tonne capacity. Made from high-quality materials, they ensure safety with their two-piece design, easy storage, and lightweight portability. Designed for tires up to 230mm, with a lifting height of 170mm for secure access beneath your vehicle.
Features & Benefits
• 2.5-tonne weight capacity per pair
• Two-piece design
• Size: 900mm x 210mm x 300mm
• CE & UKCA certified for safety compliance
Attribute | Value |
---|---|
Brand | Laser Tools |
Capacity | 2.5t |
EAN | 5018341072971 |
ECLASS Code | 21049090 |
MFR Part No. | 7297 |
UNSPSC Code | 27140000 |