£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
The CV boot hose clamp cutters are designed for the safe removal of hose clamps without damaging the CV boot. The cutter head is angled at 45° for improved access and the compact hardened steel cutting jaws have a lift and cut action for accurate results.
Features and Benefits
• Lift & cut action designed for the safe remove of CV boot clamps
• Max jaw opening: 10mm
• Jaw size: 0.5 x 0.7mm
• Total tool length: 215mm
• Long-reach, angled tool handles for more leverage & cutting power
• Spring loaded handles for control & precision
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341070922 |
ECLASS Code | 21049090 |
MFR Part No. | 7092 |
UNSPSC Code | 27140000 |