noscriptCV BOOTGUN 4806 | Cromwell Tools

(Unbranded)

CV BOOTGUN

SKU:

LSR5034806B

MPN:

4806

£99.99

Ex VAT

£119.99

Inc VAT

IN STOCK (2)

    Product Details

    The quickest and most effective way to install flexible CV boots with diameters up to 115mm. Designed and made in the UK, the bootgun uses a compressed air supply to stretch the CV boot onto the drive shaft with the minimum of effort.


    Features and Benefits
    • Install flexible CV boots onto driveshaft assemblies without dismantling the joint
    • For use with an air compressor
    • Works at 58 - 101psi (4 - 7 bar)
    • Standard 1/4" BSP connection
    • Maximum CV joint diameter: 115mm
    • For use For use on inner & outer boots
    • Designed & made in UK


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    5018341048068

    ECLASS Code

    21049090

    UNSPSC Code

    27140000