£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
The Accura 1 is a robust yet sophisticated handheld electronic tyre inflator designed to break the mould of existing handheld tyre inflation. With leading electronics and sensor technology as well as patented software algorithms it offers fast, accurate and trouble-free tyre inflation and deflation. Robust electronic design with a modern, lightweight and shock resistant construction. Clear and easy to read digital display with a ceramic sensor and a built-in swivel and hanging device. Proprietary software increasing accuracy, fine metering and eliminating the chance of false readings. Direct valve design increasing inflation and deflation rates with an over pressure warning if pressure exceeds 12 bar / 174 lbf/in / 1200 kPa. Individually tested and certified, exceeds EC Directive 86/217/EEC.
Specifications:
Accuracy: Exceeds EC Directive 86/217/EEC.
Reading accuracy: 0.01bar / 0.2 lbf/in / 1kPa.
Maximum inflation pressure: 15bar / 218lbf/in 1500kPa.
Inflation range: 12bar / 174lbf/in / 1200kPa.
Operating temperature: -20C to 60C.
Attribute | Value |
---|---|
Additional Features | Ceramic sensor Clear and easy to read digital display Low battery warning light Modern, lightweight and shock resistant construction ndividually tested and certified |
Brand | PCL |
Capacity | 0 - 12 |
Display Type | Digital |
EAN | 5014875440026 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 174psi |
MFR Part No. | DAC1A08 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |