£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
ACCURA 1 breaks the mould for handheld units, merging ease of use and readability with rapid, safe and cost-effective tyre inflation.
This robust yet sophisticated unit combines leading electronics and sensor technology with patented software algorithms for trouble-free inflation and deflation.
Its biomorphic handle and direct valve mechanism enable the operator to deliver excellent rates of inflation in comfort, which in turn provides customers with extended tyre life, increased fuel economy and improved safety.
Suitable for tyreshops, garages, car dealers and transport depots, the ACCURA 1 Tyre Inflator is widely accepted as the best product available for measuring and checking digital Tyre Pressure Monitoring Systems (TPMS).
Attribute | Value |
---|---|
Additional Features | Guaranteed accuracy - individual testing High Versatility - flexible usage Increased Customer Service - high levels of speed, accuracy and safety Reduced Cost of Ownership - long product life Reduced Operating Costs - fast inflation and deflation rates Reduced Usage Times - driven by the simplicity of use and clear display |
Brand | PCL |
Capacity | 0-12 |
Display Type | Digital |
EAN | 5014875440019 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 232psi |
MFR Part No. | DAC1C08 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |
Weight Each | 0.97g |