£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
A straight forward and simple to use tyre tread depth measurement device
with three different read settings.
Features
-Made from extra strong carbon fibre composite
-Metric, decimal inch and fraction inch (1/64 in) toggle
-Large LCD display
1 x SR44 1.5 v battery supplied
Attribute | Value |
---|---|
Additional Features | Lightweight (40g). Strong and robust housing material - made from extra strong carbon fibre composite. Easy to read large LCD display. Zero setting in any position - allows easy calibration for zero reset Metric, decimal inch and fraction inch (1/64 inch) toggle 1 battery - SR44 1.5v (supplied) |
Brand | PCL |
Display Type | Digital |
EAN | 5014875550107 |
ECLASS Code | 21049090 |
MFR Part No. | DTDG1D04 |
Product Type | Tyre Tread Depth Gauge |
UNSPSC Code | 27140000 |
Weight Each | 56g |