£96.49
Ex VAT
£115.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Spare parts for PCL tyre inflators.
Features and Benefits
• Allows you to replace most aspects of your PCL tyre tools
• Department of Transport inspected to ensure quality and safety of your equipment
Attribute | Value |
---|---|
Additional Features | Hose Length: 1.8m Inlet / Outlet Connection: Rp1/4 Tyre Valve Connection: Euro Clip-On |
Brand | PCL |
Display Type | Digital |
EAN | 5014875130279 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 218psi |
MFR Part No. | DTI08 |
Product Type | Digital Tyre Inflator Gauge |
Tool Material | Plastic |
UNSPSC Code | 27140000 |