£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
These Digital Tyre Pressure & Tread Depth Gauge (with light) is self-calibrating
and features a 90 second auto power off. Easy to use - it displays an illegal tyre
tread depth warning. The stylish blue light is ideal for working in the dark.
Features
-Illegal tyre tread depth warning - display will flash if the reading is 1.6 mm or less
-Self calibrating
Auto power off
x1 CR2032 3 v battery supplied
Attribute | Value |
---|---|
Additional Features | Measures pressure in psi / bar / kPa / kgf/cm. Measures tyre tread depth in mm / inch. Auto power off. Self calibrating. |
Brand | PCL |
Display Type | Digital |
EAN | 5014875107332 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 2-100psi |
MFR Part No. | DTPG7 |
Product Type | Tyre Tread Depth Gauge |
UNSPSC Code | 27140000 |
Weight Each | 16g |