£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Experience precision and convenience with the PCL Digital Tyre Pressure Gauge. This self-calibrating gauge takes the hassle out of maintenance, ensuring accurate readings with every use. The 30-second auto power-off feature enhances battery life, providing efficiency and reliability. Operating the gauge is a breeze - just press the 'ON' button, and it's ready to deliver quick and accurate tyre pressure readings. Choose from four pressure measurements for added flexibility. Whether for routine checks or emergency situations, the PCL Digital Tyre Pressure Gauge is your trusted companion for maintaining optimal tyre conditions effortlessly.
Features and Benefits
• 4 measurement options - psi / bar / kPa / kg/cm²
• Clear, large, easy to read display
• Replaceable 2 x AAA / LR03 batteries
• Backlit screen for easy reading in dark or low light areas
• Supplied with calibration certificate
Attribute | Value |
---|---|
Additional Features | 4 measurement options - psi / bar / kPa / kg/cm. Clear large display. Replaceable batteries. Backlit screen for easy reading in dark or low light areas. |
Brand | PCL |
Display Type | Digital |
EAN | 5014875121529 |
ECLASS Code | 21049090 |
MFR Part No. | DTPG8 |
Product Type | Tyre Pressure Gauge |
Tool Material | Plastic Rubber Steel |
UNSPSC Code | 27140000 |
Weight Each | 16g |