noscriptLaser Tools Extension Cup, 50mm 4368 | Cromwell Tools

Laser Tools

Extension Cup, 50mm

SKU:

LSR5034368E

MPN:

4368

£33.49

Ex VAT

£40.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This Extension Cup adds 50mm to your existing 75mm or 95mm cups. It features durable construction for long-lasting use and ensures consistent pressure for secure attachment.


    Features and Benefits
    • Adds 50mm to 75mm (LSR5036530J) or 95mm (LSR5036531J) cups
    • Secure fit for enhanced safety
    • Easy to install and remove


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341043681

    ECLASS Code

    21049090

    MFR Part No.

    4368

    UNSPSC Code

    27140000